Motion
304AA00079A
PTS12-10N-0-80-00 Directional Control Valve
MI ITEM #12403940
MFR #304AA00079A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTS12-10N-0-80-00 Directional Control Valve
MI ITEM #12403940
MFR #304AA00079A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
304AA00079A PTS12-10N-0-80-00 DIRECTIONA

Specifications

  • Actuation
    None
  • Maximum Flow Rate
    30 lpm
  • Maximum Operating Pressure
    210 bar
  • Overall Width
    1.00 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Buna-N
  • Overall Height
    1.00 in
  • Detent Option
    No
  • Function
    Pilot to shift valve
  • Leakage
    250 cc/min @ 350 bar
  • Number Of Housing Ports
    4
  • Number Of Valve Ports
    4
  • Operating Temperature Range
    -40°C to +120 °C
  • Operation
    Pilot Operated
  • Pilot Pressure
    5.5 bar
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 microns
  • Special Features
    None
  • Style
    3-Way 2-Position
  • Valve Torque Into Cavity
    47-54 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought