Motion
304AA00081A
PTS16-10N-0-50-00 Directional Control Valve
MI ITEM #12403942
MFR #304AA00081A
List Price$289.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTS16-10N-0-50-00 Directional Control Valve
MI ITEM #12403942
MFR #304AA00081A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$289.59/each for your price

Overview

Mfr description
304AA00081A PTS16-10N-0-50-00 DIRECTIONA

Specifications

  • Maximum Flow Rate
    23 lpm
  • Maximum Operating Pressure
    350 bar
  • Overall Width
    1.00 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Overall Height
    1.00 in
  • Number Of Housing Ports
    4
  • Number Of Valve Ports
    4
  • Pilot Pressure
    60 bar
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 microns
  • Special Features
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought