Overview
Mfr description
304AA00108A MRV13-10N-0-0-00 DIRECTIONAL
Specifications
- Overall Width1.63 in
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Seal MaterialBuna-N
- Overall Height1.63 in
- Recommended Filtration Level18/16/13 microns
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data