Motion
304AA00125A
MPV1-10-K-0-SS Directional Control Valve
MI ITEM #12403954
MFR #304AA00125A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MPV1-10-K-0-SS Directional Control Valve
MI ITEM #12403954
MFR #304AA00125A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
304AA00125A MPV1-10-K-0-SS DIRECTIONAL C

Specifications

  • Maximum Flow Rate
    45 lpm
  • Maximum Operating Pressure
    210 bar
  • Housing Material
    Aluminum
  • Overall Width
    1.00 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Body Material
    Aluminum
  • Seal Material
    Buna-N
  • Overall Height
    1.00 in
  • Adjustment Type
    Knob
  • Function
    Directional/Relief/Flow Control Valves
  • Leakage
    5 drops/min. maximum @ 210 bar
  • Lever Position
    0° Angle Position
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature Range
    -40°C to +120 °C
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 microns
  • Special Features
    Stainless Steel External Components
  • Style
    Poppet
  • Valve Torque Into Cavity
    47-54 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought