Motion
304AA00161A
MSV2-12-E-0 Directional Control Valve
MI ITEM #12403966
MFR #304AA00161A
List Price$257.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSV2-12-E-0 Directional Control Valve
MI ITEM #12403966
MFR #304AA00161A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$257.48/each for your price

Overview

Mfr description
304AA00161A MSV2-12-E-0 DIRECTIONAL CONT

Specifications

  • Actuation
    Emergency Stop Actuation
  • Maximum Flow Rate
    38 lpm
  • Maximum Operating Pressure
    210 bar
  • Overall Width
    1.50 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Buna-N
  • Overall Height
    1.50 in
  • Function
    Directional/Relief/Flow Control Valves
  • Leakage
    350 cc/min
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature Range
    -40°C to +120 °C
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 microns
  • Valve Torque Into Cavity
    81-95 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought