Overview
Mfr description
304AA00164A MRV4-10V-D2-0 DIRECTIONAL CO
Specifications
- Overall Width1.65 in
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Seal MaterialViton
- Overall Height1.65 in
- Recommended Filtration Level18/16/13 microns
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data