Motion
304AA00211A
PTS11-10N-0-40-00 Directional Control Valve
MI ITEM #12403985
MFR #304AA00211A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTS11-10N-0-40-00 Directional Control Valve
MI ITEM #12403985
MFR #304AA00211A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
304AA00211A PTS11-10N-0-40-00 DIRECTIONA

Specifications

  • Actuation
    None
  • Maximum Flow Rate
    30 lpm
  • Maximum Operating Pressure
    350 bar
  • Overall Width
    1.00 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Nitrile
  • Overall Height
    1.00 in
  • Function
    Pilot to shift valve
  • Leakage
    50 millilitres/min nominal
  • Operating Temperature Range
    -40°C to +120 °C
  • Operation
    Pilot Operated
  • Pilot Pressure
    2.75 bar
  • Recommended Filtration Level
    18/16/13 microns
  • Special Features
    None
  • Style
    3-Way 2-Position

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text