Motion
304AA00222A
MLV9-12-B-0N-0-NN-00 Directional Control Valve
MI ITEM #12403987
MFR #304AA00222A
List Price$871.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MLV9-12-B-0N-0-NN-00 Directional Control Valve
MI ITEM #12403987
MFR #304AA00222A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$871.83/each for your price

Overview

Mfr description
304AA00222A MLV9-12-B-0N-0-NN-00 DIRECTI

Specifications

  • Maximum Flow Rate
    60 lpm
  • Maximum Operating Pressure
    210 bar
  • Overall Width
    1.25 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Buna-N
  • Overall Height
    1.25 in
  • Leakage
    246 cc/min
  • Number Of Valve Ports
    4
  • Operating Temperature Range
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 microns
  • Special Features
    None
  • Style
    4-Way 3-Position
  • Valve Torque Into Cavity
    34-41 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought