Motion
304AA00225A
PTS7-10-0-40-19 Directional Control Valve
MI ITEM #12403988
MFR #304AA00225A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTS7-10-0-40-19 Directional Control Valve
MI ITEM #12403988
MFR #304AA00225A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
304AA00225A PTS7-10-0-40-19 DIRECTIONAL

Specifications

  • Maximum Flow Rate
    30 lpm
  • Maximum Operating Pressure
    210 bar
  • Overall Width
    1.00 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Buna-N
  • Overall Height
    1.00 in
  • Function
    Pilot to shift valve
  • Leakage
    164 cc/min
  • Number Of Valve Ports
    3
  • Operating Temperature Range
    -40°C to +120 °C
  • Operation
    Pilot Operated
  • Pilot Pressure
    2.75 bar
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 microns
  • Special Features
    Spool with glyd ring between port 1 and 2 of the valve
  • Valve Torque Into Cavity
    47-54 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought