Motion
402AA00056A
1RDS303-2-P-2S Directional Control Valve
MI ITEM #12403996
MFR #402AA00056A
List Price$172.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1RDS303-2-P-2S Directional Control Valve
MI ITEM #12403996
MFR #402AA00056A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$172.64/each for your price

Overview

Mfr description
402AA00056A 1RDS303-2-P-2S DIRECTIONAL C

Specifications

  • Actuation
    None
  • Maximum Flow Rate
    30 lpm
  • Maximum Operating Pressure
    350 bar
  • Overall Width
    1.00 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Buna-N
  • Overall Height
    1.00 in
  • Adjustment Type
    Leakproof Screw
  • Function
    Pressure Sequence Valve
  • Leakage
    50 millilitres/min nominal
  • Number Of Housing Ports
    4
  • Number Of Valve Ports
    4
  • Operating Temperature Range
    -20°C to +90 °C
  • Operation
    Direct Acting
  • Pilot Pressure
    23 bar
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 microns
  • Special Features
    None
  • Spool Configuration
    Closed
  • Style
    Spool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought