Motion
402AA00063A
1SB10-S Directional Control Valve
MI ITEM #12404001
MFR #402AA00063A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1SB10-S Directional Control Valve
MI ITEM #12404001
MFR #402AA00063A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.00 in
  • Overall Width
    1.00 in

Details

  • Actuation
    None
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Function
    Shuttle Valve
  • Maximum Flow Rate
    10 lpm
  • Maximum Operating Pressure
    350 bar
  • Operating Temperature Range
    -30°C to +90 °C
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 microns
  • Seal Material
    Buna-N
  • Special Features
    None

Overview

Mfr description
402AA00063A 1SB10-S DIRECTIONAL CONTROL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought