Motion
1SB202P6S
1SB202-P-6S Directional Control Valve
Mi Item #12404002
MFR #1SB202P6S
Price$424.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1SB202-P-6S Directional Control Valve
Mi Item #12404002
MFR #1SB202P6S

Mfr description
402AA00064A 1SB202-P-6S DIRECTIONAL CONT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$424.23/each

Specifications

Dimensions

  • Overall Height
    1.00 in
  • Overall Width
    1.00 in

Details

  • Actuation
    None
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Function
    Shuttle Valve
  • Maximum Flow Rate
    20 lpm
  • Maximum Operating Pressure
    350 bar
  • Operating Temperature Range
    -30°C to +90 °C
  • Operation
    Pilot Operated
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 microns
  • Seal Material
    Buna-N
  • Special Features
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)