Motion
565950
MRV5-10-D-0 Directional Control Valve
MI ITEM #12404038
MFR #565950
List Price$226.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MRV5-10-D-0 Directional Control Valve
MI ITEM #12404038
MFR #565950

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$226.90/each for your price

Overview

Mfr description
MRV5-10-D-0 DIRECTIONAL CONTROL VALVE

Specifications

  • Actuation
    None
  • Maximum Flow Rate
    11 lpm
  • Maximum Operating Pressure
    210 bar
  • Overall Width
    1.60 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Buna-N
  • Overall Height
    1.60 in
  • Detent Option
    No
  • Function
    Manual semi-rotary directional control valve
  • Leakage
    Standard
  • Lever Position
    90° Angle Position
  • Number Of Housing Ports
    4
  • Number Of Valve Ports
    4
  • Operating Temperature Range
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 microns
  • Special Features
    None
  • Style
    4-Way 3-Position
  • Valve Torque Into Cavity
    47-54 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought