Specifications
Dimensions
- Hose Inside Diameter3/4 in
- Hose Length100 ft
Details
- Mount TypeTruck Mount
- Rated Pressure250 psi
- Reel Inlet3/4 NPT - Female
- Reel Outlet3/4 NPT - Female
- Standard Hose Capacity Length100 ft
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)