Motion
6900
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 22 mm OD, 6 mm Width, Open, Without Snap Ring
MI ITEM #12408353
MFR #6900
List Price$59.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 22 mm OD, 6 mm Width, Open, Without Snap Ring
MI ITEM #12408353
MFR #6900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.45/each for your price

Overview

Mfr description
6900BNLS BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6900BNLS
  • Manufacturer Upc Number
    4991893858129
  • UPC_NO
    4.991893858129E12
  • Weight
    0.02 lbs
  • Description
    6900BNLS BRG
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.56
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6900BNLS is a 10 mm bore radial deep groove ball bearing with a 22 mm outside diameter and 6 mm width, open for precision machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text