Motion
20TAB04U-2LR

NACHI AMERICA INC
20TAB04U-2LR

Spindle & Precision Machine Tool Angular Contact Bearing - 20 mm Bore, 47 mm OD, 15 mm Width, Open
Mi Item #12408406
MFR #20TAB04U-2LR
Price$394.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
20TAB04U-2LR

Spindle & Precision Machine Tool Angular Contact Bearing - 20 mm Bore, 47 mm OD, 15 mm Width, Open
Mi Item #12408406
MFR #20TAB04U-2LR

Mfr description
20TAB04U-2LR ANGULAR CONTACT BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$394.98/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    15 mm
  • Weight
    0.52 lbs

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Description
    20TAB04U-2LR/GMFLP4 BRG
  • Harmonization Code
    8482.10.50.28
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)