Motion
20TAU06F-2NSE

NACHI AMERICA INC
20TAU06F-2NSE

Spindle & Precision Machine Tool Angular Contact Bearing - 20 mm Bore, 47 mm OD, 15 mm Width, Open
MI ITEM #12408407
MFR #20TAU06F-2NSE
List Price$1,259.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
20TAU06F-2NSE

Spindle & Precision Machine Tool Angular Contact Bearing - 20 mm Bore, 47 mm OD, 15 mm Width, Open
MI ITEM #12408407
MFR #20TAU06F-2NSE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,259.99/each for your price

Overview

Mfr description
20TAU06F-2NSE/GMFLP4 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.28
  • Description
    20TAU06F-2NSE/GMFLP4 BRG
  • Weight
    0.52 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text