Motion
21307EXQW33BNLW

NACHI AMERICA INC
21307EXQW33BNLW

Spherical Roller Bearing - 35 mm ID, 80 mm OD, 21 mm Width, Straight Bore, Open
MI ITEM #12408409
MFR #21307EXQW33BNLW
List Price$293.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
21307EXQW33BNLW

Spherical Roller Bearing - 35 mm ID, 80 mm OD, 21 mm Width, Straight Bore, Open
MI ITEM #12408409
MFR #21307EXQW33BNLW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$293.09/each for your price

Overview

Mfr description
21307EXQW33 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Series
    213
  • Manufacturer Upc Number
    4991893480948
  • UPC_NO
    4.991893480948E12
  • Harmonization Code
    8482.30.00.80
  • Weight
    1.41 lbs
  • Description
    21300 SPHERICAL ROLLER BEARING
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text