Motion
21309EXQW33KC3BNLW

NACHI AMERICA INC
21309EXQW33KC3BNLW

Spherical Roller Bearing - 45 mm ID, 100 mm OD, 25 mm Width, Tapered 1:12 Bore, Open
MI ITEM #12408412
MFR #21309EXQW33KC3BNLW
Price$324.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
21309EXQW33KC3BNLW

Spherical Roller Bearing - 45 mm ID, 100 mm OD, 25 mm Width, Tapered 1:12 Bore, Open
MI ITEM #12408412
MFR #21309EXQW33KC3BNLW

Mfr description
21309EXQW33KC3 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$324.57/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Weight
    2.6 lbs

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Description
    21300 SPHERICAL ROLLER BEARING
  • Harmonization Code
    8482.30.00.80
  • Product Type
    Spherical Roller Bearings
  • Series
    213

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)