Motion
22208EXQW33BNLW

NACHI AMERICA INC
22208EXQW33BNLW

Spherical Roller Bearing - 40 mm ID, 80 mm OD, 23 mm Width, Straight Bore, Open
MI ITEM #12408415
MFR #22208EXQW33BNLW
List Price$296.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
22208EXQW33BNLW

Spherical Roller Bearing - 40 mm ID, 80 mm OD, 23 mm Width, Straight Bore, Open
MI ITEM #12408415
MFR #22208EXQW33BNLW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$296.33/each for your price

Overview

Mfr description
22208EXQW33 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Series
    222
  • Manufacturer Upc Number
    4991893490275
  • UPC_NO
    4.991893490275E12
  • Harmonization Code
    8482.30.00.80
  • Weight
    1.46 lbs
  • Description
    22200 SPHERICAL ROLLER BEARING
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought