Overview
Mfr description
22309EXQW33-VCS83 SPHERICAL ROLLER BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Country of OriginJAPAN
- Series223
- Harmonization Code8482.30.00.80
- Weight3.57 lbs
- Description22300 SERIES VIBRATING SCREEN BEARING
- Product TypeSpherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data