Motion
22310EXQW33-VCS83BNL

NACHI AMERICA INC
22310EXQW33-VCS83BNL

Spherical Roller Bearing - 50 mm ID, 110 mm OD, 40 mm Width, Straight Bore, Open
MI ITEM #12408418
MFR #22310EXQW33-VCS83BNL
List Price$574.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
22310EXQW33-VCS83BNL

Spherical Roller Bearing - 50 mm ID, 110 mm OD, 40 mm Width, Straight Bore, Open
MI ITEM #12408418
MFR #22310EXQW33-VCS83BNL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$574.61/each for your price

Overview

Mfr description
22310EXQW33-VCS83 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Series
    223
  • Harmonization Code
    8482.30.00.80
  • Weight
    4.87 lbs
  • Description
    22300 SERIES VIBRATING SCREEN BEARING
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text