Motion
22311EXQW33VCS100BNL

NACHI AMERICA INC
22311EXQW33VCS100BNL

Spherical Roller Bearing - 55 mm ID, 120 mm OD, 43 mm Width, Straight Bore, Open
Mi Item #12408419
MFR #22311EXQW33VCS100BNL
Price$530.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
22311EXQW33VCS100BNL

Spherical Roller Bearing - 55 mm ID, 120 mm OD, 43 mm Width, Straight Bore, Open
Mi Item #12408419
MFR #22311EXQW33VCS100BNL

Mfr description
22311EXQW33VCS100 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$530.25/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    43 mm
  • Weight
    6 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Description
    22300 SPHERICAL ROLLER BEARING
  • Harmonization Code
    8482.30.00.80
  • Product Type
    Spherical Roller Bearings
  • Series
    223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)