Motion
22326EXQW33C3BNLW

NACHI AMERICA INC
22326EXQW33C3BNLW

Spherical Roller Bearing - 130 mm ID, 280 mm OD, 93 mm Width, Straight Bore, Open
MI ITEM #12408428
MFR #22326EXQW33C3BNLW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
22326EXQW33C3BNLW

Spherical Roller Bearing - 130 mm ID, 280 mm OD, 93 mm Width, Straight Bore, Open
MI ITEM #12408428
MFR #22326EXQW33C3BNLW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    93 mm
  • Weight
    62.83 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Description
    22300 SPHERICAL ROLLER BEARING
  • Harmonization Code
    8482.30.00.80
  • Manufacturer Upc Number
    4991893512151
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • UPC_NO
    4.991893511185E12

Overview

Mfr description
22326EXQW33C3BNLW BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought