Motion
22328EW33C3BNLW

NACHI AMERICA INC
22328EW33C3BNLW

Spherical Roller Bearing - 140 mm ID, 300 mm OD, 102 mm Width, Straight Bore, Open
Mi Item #12408431
MFR #22328EW33C3BNLW
Price$3,472.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
22328EW33C3BNLW

Spherical Roller Bearing - 140 mm ID, 300 mm OD, 102 mm Width, Straight Bore, Open
Mi Item #12408431
MFR #22328EW33C3BNLW

Mfr description
22326EXQW33VCS207 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,472.44/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    102 mm
  • Weight
    79.15 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Description
    22300 SPHERICAL ROLLER BEARING
  • Harmonization Code
    8482.30.00.80
  • Manufacturer Upc Number
    4991893856101
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • UPC_NO
    4991893856101

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)