Motion
23026EXQW33C3BNLW

NACHI AMERICA INC
23026EXQW33C3BNLW

Spherical Roller Bearing - 130 mm ID, 200 mm OD, 52 mm Width, Straight Bore, Open
Mi Item #12408436
MFR #23026EXQW33C3BNLW
Price$1,256.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
23026EXQW33C3BNLW

Spherical Roller Bearing - 130 mm ID, 200 mm OD, 52 mm Width, Straight Bore, Open
Mi Item #12408436
MFR #23026EXQW33C3BNLW

Mfr description
23024EXQW33KC3 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,256.93/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    52 mm
  • Weight
    15.92 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Description
    23000 SPHERICAL ROLLER BEARING
  • Harmonization Code
    8482.30.00.80
  • Manufacturer Upc Number
    4991893517118
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • UPC_NO
    4.991893516692E12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)