Motion
23028EXQW33C3BNLW

NACHI AMERICA INC
23028EXQW33C3BNLW

Spherical Roller Bearing - 140 mm ID, 210 mm OD, 53 mm Width, Straight Bore, Open
MI ITEM #12408439
MFR #23028EXQW33C3BNLW
List Price$1,755.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
23028EXQW33C3BNLW

Spherical Roller Bearing - 140 mm ID, 210 mm OD, 53 mm Width, Straight Bore, Open
MI ITEM #12408439
MFR #23028EXQW33C3BNLW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,755.19/each for your price

Overview

Mfr description
23028EXQW33 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Series
    230
  • Manufacturer Upc Number
    4991893856156
  • UPC_NO
    4.991893517507E12
  • Harmonization Code
    8482.30.00.80
  • Weight
    17.09 lbs
  • Description
    23000 SPHERICAL ROLLER BEARING
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought