Motion
23132EXQW33C3BNLW

NACHI AMERICA INC
23132EXQW33C3BNLW

Spherical Roller Bearing - 160 mm ID, 270 mm OD, 86 mm Width, Straight Bore, Open
Mi Item #12408456
MFR #23132EXQW33C3BNLW
Price$4,000.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
23132EXQW33C3BNLW

Spherical Roller Bearing - 160 mm ID, 270 mm OD, 86 mm Width, Straight Bore, Open
Mi Item #12408456
MFR #23132EXQW33C3BNLW

Mfr description
23132EXQW33C3 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,000.24/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    86 mm
  • Weight
    45.41 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Description
    23100 SPHERICAL ROLLER BEARING
  • Harmonization Code
    8482.30.00.80
  • Manufacturer Upc Number
    4991893528473
  • Product Type
    Spherical Roller Bearings
  • Series
    231
  • UPC_NO
    4.991893856316E12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)