Overview
Mfr description
23156EW33C3 SPHERICAL ROLLER BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Country of OriginJAPAN
- Series231
- Harmonization Code8482.30.00.80
- Weight216.9349 lbs
- Description23100 SPHERICAL ROLLER BEARING
- Product TypeSpherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data