Motion
23222EXQW33KC3BNLW

NACHI AMERICA INC
23222EXQW33KC3BNLW

Spherical Roller Bearing - 110 mm ID, 200 mm OD, 69.80 mm Width, Tapered 1:12 Bore, Open
Mi Item #12408464
MFR #23222EXQW33KC3BNLW
Price$2,011.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
23222EXQW33KC3BNLW

Spherical Roller Bearing - 110 mm ID, 200 mm OD, 69.80 mm Width, Tapered 1:12 Bore, Open
Mi Item #12408464
MFR #23222EXQW33KC3BNLW

Mfr description
23222EXQW33KC3 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,011.43/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    69.80 mm
  • Weight
    24.03 lbs

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Description
    23200 SPHERICAL ROLLER BEARING
  • Harmonization Code
    8482.30.00.80
  • Product Type
    Spherical Roller Bearings
  • Series
    232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)