Motion
23224EXQW33C3BNLW

NACHI AMERICA INC
23224EXQW33C3BNLW

Spherical Roller Bearing - 120 mm ID, 215 mm OD, 76 mm Width, Straight Bore, Open
Mi Item #12408465
MFR #23224EXQW33C3BNLW
Price$1,656.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
23224EXQW33C3BNLW

Spherical Roller Bearing - 120 mm ID, 215 mm OD, 76 mm Width, Straight Bore, Open
Mi Item #12408465
MFR #23224EXQW33C3BNLW

Mfr description
23224EXQW33C3 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,656.44/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    76 mm
  • Weight
    30.42 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Description
    23200 SPHERICAL ROLLER BEARING
  • Harmonization Code
    8482.30.00.80
  • Product Type
    Spherical Roller Bearings
  • Series
    232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)