Motion
23252EW33C3BNLZ

NACHI AMERICA INC
23252EW33C3BNLZ

Spherical Roller Bearing - 260 mm ID, 480 mm OD, 174 mm Width, Straight Bore, Open
MI ITEM #12408468
MFR #23252EW33C3BNLZ
Price$22,218.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
23252EW33C3BNLZ

Spherical Roller Bearing - 260 mm ID, 480 mm OD, 174 mm Width, Straight Bore, Open
MI ITEM #12408468
MFR #23252EW33C3BNLZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22,218.63/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    174 mm
  • Weight
    313.056 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Description
    23200 SPHERICAL ROLLER BEARING
  • Harmonization Code
    8482.30.00.80
  • Product Type
    Spherical Roller Bearings
  • Series
    232

Overview

Mfr description
23252EW33C3 SPHERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought