Motion
25TAB06U-2LR/GMFLP4

NACHI AMERICA INC
25TAB06U-2LR/GMFLP4

Spindle & Precision Machine Tool Angular Contact Bearing - 25 mm Bore, 62 mm OD, 15 mm Width, Open
MI ITEM #12408474
MFR #25TAB06U-2LR/GMFLP4
List Price$801.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
25TAB06U-2LR/GMFLP4

Spindle & Precision Machine Tool Angular Contact Bearing - 25 mm Bore, 62 mm OD, 15 mm Width, Open
MI ITEM #12408474
MFR #25TAB06U-2LR/GMFLP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$801.92/each for your price

Overview

Mfr description
25TAB06U-2LR/GMFLP4 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.28
  • Description
    25TAB06U-2LR/GMFLP4 BRG
  • Weight
    0.53 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text