Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 300 mm OD, 90 mm Width
MI ITEM #12408479
MFR #29430EXBNLW

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
29430EXBNLW BRG

Specifications

  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.30.00.80
  • Weight
    65.3 lbs
  • Description
    29400 SPHERICAL THRUST ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought