Motion
29685/20BNLS

NACHI AMERICA INC
29685/20BNLS

Tapered Roller Bearing Assembly - 2.8750 in Bore, 4.4375 in OD
Mi Item #12408481
MFR #29685/20BNLS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
29685/20BNLS

Tapered Roller Bearing Assembly - 2.8750 in Bore, 4.4375 in OD
Mi Item #12408481
MFR #29685/20BNLS

Mfr description
29685/20BNLS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.8750 in
  • Outside Diameter
    4.4375 in
  • Weight
    1.9224309 lbs

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JAPAN
  • Description
    INCH SERIES TAPERED ROLLER BEARING
  • Harmonization Code
    8482.20.00
  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)