Motion
30TAB06DF-2LR/GMP4

NACHI AMERICA INC
30TAB06DF-2LR/GMP4

30 mm Bore, 62 mm OD, 15 mm Width, Open
Mi Item #12408482
MFR #30TAB06DF-2LR/GMP4
Price$1,414.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
30TAB06DF-2LR/GMP4

30 mm Bore, 62 mm OD, 15 mm Width, Open
Mi Item #12408482
MFR #30TAB06DF-2LR/GMP4

Mfr description
30TAB06DF-2LR/GMP4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,414.13/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    15 mm
  • Weight
    0.92 lbs

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Description
    30TAB06DF-2LR/GMP4 BRG
  • Harmonization Code
    8482.10.50.28
  • Manufacturer Upc Number
    4991893563634
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893563634
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)