Motion
3384/20BNLS
Tapered Roller Bearing Assembly - 1.6250 in Bore, 3.1563 in OD, 1.1563 in Width
MI ITEM #12408485
MFR #3384/20BNLS
List Price$1,669.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 1.6250 in Bore, 3.1563 in OD, 1.1563 in Width
MI ITEM #12408485
MFR #3384/20BNLS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,669.26/each for your price

Overview

Mfr description
3384/20 TAPERED ROLLER BRG

Specifications

  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    3.1563 in
  • Overall Width
    1.1563 in
  • Country of Origin
    JAPAN
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Harmonization Code
    8482.20.00
  • Weight
    1.406549 lbs
  • Description
    INCH SERIES TAPERED ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text