Motion
35TAB07U-2LR/GMFLP4

NACHI AMERICA INC
35TAB07U-2LR/GMFLP4

Spindle & Precision Machine Tool Angular Contact Bearing - 35 mm Bore, 72 mm OD, 15 mm Width, Open
MI ITEM #12408486
MFR #35TAB07U-2LR/GMFLP4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
35TAB07U-2LR/GMFLP4

Spindle & Precision Machine Tool Angular Contact Bearing - 35 mm Bore, 72 mm OD, 15 mm Width, Open
MI ITEM #12408486
MFR #35TAB07U-2LR/GMFLP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    15 mm
  • Weight
    0.64 lbs

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Description
    35TAB07U-2LR/GMFLP4 BRG
  • Harmonization Code
    8482.10.50.28
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
35TAB07U-2LR/GMFLP4 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought