Specifications
Dimensions
- Bore Diameter35 mm
- Outside Diameter72 mm
- Overall Width15 mm
- Weight0.64 lbs
Details
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Bore TypeStraight
- Closure TypeOpen
- Country of OriginJAPAN
- Description35TAU09F-2NSE/GM BRG
- Harmonization Code8482.10.50.28
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)