Motion
3780/20BNLS
Tapered Roller Bearing Assembly - 2.0000 in Bore, 3.6718 in OD
MI ITEM #12408489
MFR #3780/20BNLS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 2.0000 in Bore, 3.6718 in OD
MI ITEM #12408489
MFR #3780/20BNLS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3780/20BNLS BRG

Specifications

  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    3.6718 in
  • Country of Origin
    JAPAN
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Harmonization Code
    8482.20.00
  • Weight
    1.84086 lbs
  • Description
    INCH SERIES TAPERED ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text