Motion
45TAB10DUP4M40060

NACHI AMERICA INC
45TAB10DUP4M40060

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 100 mm OD, 20 mm Width, Open
MI ITEM #12408491
MFR #45TAB10DUP4M40060
List Price$1,989.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
45TAB10DUP4M40060

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 100 mm OD, 20 mm Width, Open
MI ITEM #12408491
MFR #45TAB10DUP4M40060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,989.38/each for your price

Overview

Mfr description
45TAB10DUP4M40060 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.28
  • Manufacturer Upc Number
    4991893587425
  • UPC_NO
    4991893587425
  • Description
    45TAB10DUP4M40060 BRG
  • Weight
    3.48 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text