Overview
Mfr description
45TAB10UP4M40010 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Country of OriginJAPAN
- Harmonization Code8482.10.50.28
- UPC_NO4.991893587425E12
- Description45TAB10UP4M40010 BRG
- Weight1.74 lbs
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data