Motion
462/453XBNLS

NACHI AMERICA INC
462/453XBNLS

Tapered Roller Bearing Assembly - 2.2500 in Bore, 4.1250 in OD
Mi Item #12408493
MFR #462/453XBNLS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
462/453XBNLS

Tapered Roller Bearing Assembly - 2.2500 in Bore, 4.1250 in OD
Mi Item #12408493
MFR #462/453XBNLS

Mfr description
462/453X TAPERED ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Outside Diameter
    4.1250 in
  • Weight
    2.3302861 lbs

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JAPAN
  • Description
    INCH SERIES TAPERED ROLLER BEARING
  • Harmonization Code
    8482.20.00
  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)