1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NACHI AMERICA INC
51103GBNLS
51103GBNLS
MI ITEM #
12408494
MFR #
51103GBNLS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Thrust Bearings
NACHI AMERICA INC 51103GBNLS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NACHI AMERICA INC
51103GBNLS
51103GBNLS
MI ITEM #
12408494
MFR #
51103GBNLS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
51103GBNLS BRG
Specifications
Bore Diameter
17 mm
Outside Diameter
30 mm
Overall Width
9 mm
Country of Origin
JAPAN
Description
51100 THRUST BALL BEARING
Harmonization Code
8482.10.50.48
Weight
0.06172943 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data