Overview
Mfr description
5200C3 DOUBLE ROW BALL BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeAngular Contact Bearings
- Harmonization Code8482.10.50.48
- Country of OriginJAPAN
- Weight0.110231 lbs
- Description5200C3BNLS BRG
- Product TypeAngular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data