Motion
5206C3
Angular Contact Bearing - 30 mm Bore, 62 mm OD, 0.9375 in Width
Mi Item #12408497
MFR #5206C3
Price$100.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 30 mm Bore, 62 mm OD, 0.9375 in Width
Mi Item #12408497
MFR #5206C3

Mfr description
5206C3 DOUBLE ROW BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.08/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    0.9375 in
  • Weight
    0.64 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Country of Origin
    JAPAN
  • Description
    5206C3BNLS BRG
  • Harmonization Code
    8482.10.50.48
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)