Overview
Mfr description
5309ZZC3JAF-V2 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeAngular Contact Bearings
- Harmonization Code8482.10.50.48
- Country of OriginJAPAN
- Weight3.13 lbs
- Description5309ZZC3JAF-V2 BRG
- Product TypeAngular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data