Motion
55TAB12U/GMFLP4/007

NACHI AMERICA INC
55TAB12U/GMFLP4/007

Spindle & Precision Machine Tool Angular Contact Bearing - 10 mm Bore, 26 mm OD, 8 mm Width, Open
Mi Item #12408499
MFR #55TAB12U/GMFLP4/007
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
55TAB12U/GMFLP4/007

Spindle & Precision Machine Tool Angular Contact Bearing - 10 mm Bore, 26 mm OD, 8 mm Width, Open
Mi Item #12408499
MFR #55TAB12U/GMFLP4/007

Mfr description
55TAB12U/GMFLP4/007 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    8 mm
  • Weight
    1.27 lbs

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Description
    55TAB12U/GMFLP4/007 BRG
  • Harmonization Code
    8482.10.50.28
  • Manufacturer Upc Number
    4991893607178
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893607178
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)