Motion
6001-2NKE9CM

NACHI AMERICA INC
6001-2NKE9CM

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Without Snap Ring
Mi Item #12408500
MFR #6001-2NKE9CM
Price$20.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6001-2NKE9CM

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Without Snap Ring
Mi Item #12408500
MFR #6001-2NKE9CM

Mfr description
6001-2NKE9CM BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.97/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    8 mm
  • Weight
    0.5 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6001-2NKE9CMBSXM BRG
  • Harmonization Code
    8482.10.50.44
  • Long Description
    The 6001-2NKE9CMBSXM is a 12 mm bore radial deep groove ball bearing with a 28 mm outside diameter and 8 mm width for industrial applications.
  • Manufacturer Catalog Number
    6001-2NKE9CMBSXM
  • Manufacturer Upc Number
    4991893523287
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4.991893607178E12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)