Specifications
Dimensions
- Bore Diameter20 mm
- Outside Diameter42 mm
- Overall Width12 mm
- Weight0.15 lbs
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Country of OriginJAPAN
- Description6004-2NSE9TXMM BRG
- Harmonization Code8482.10.50.48
- Long DescriptionThe 6004-2NSE9TXMM is a 20 mm bore radial deep groove ball bearing with a 42 mm outside diameter for machinery applications.
- Manufacturer Catalog Number6004-2NSE9TXMM
- Manufacturer Upc Number4991893524178
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO4.991893523287E12
Overview
Mfr description
6004-2NSE9TXMM BRG